Shop All Radial Ball Bearings
Skf
SKF 6205 C3, Single Row Ball Bearings
Mfr # 6205 C3
Zoro # G407377658
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 25 mm
- Seal/Shield Type Unshielded
- Outside Dia. 52 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6205 C3
- Zoro # G407377658
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 14.8 kN |
Lubrication | No Lubrication |
Static Load Capacity | 7.8 kN |
Bearing Material | Bearing Steel |
Max. RPM | 18000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC (R2-8-10-36F)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (288-334)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB61BBBBBB5C1)
- SKF SKF-6304, Single Row Ball Brgs, 6304 (6304)
- SKF SKF-6007 2Z, Single Row Ball Brgs, 6007 2Z (6007 2Z)
- SKF SKF 6208 2RSJEM, Single Row Ball Bearings (6208 2RSJEM)
- SKF SKF 6205RS JEM C3, Single Row Ball Bearings (6205RS JEM C3)
- SKF Single Row Ball Bearings, Shielded (6216ZJEM)
- SKF Single Row Ball Bearing, Shielded (63062ZJ)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60032RSNR (6003-2RSNR)
- Skf Ball Bearings