Shop All Radial Ball Bearings
Skf
SKF-6204 2RSH, Single Row Ball Brgs, 6204 2RSH
Mfr # 6204 2RSH
Zoro # G507140985
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Outside Dia. 47 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6204 2RSH
- Zoro # G507140985
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Dynamic Load Capacity | 13.5 kN |
Static Load Capacity | 6.55 kN |
Bearing Material | Bearing Steel |
Max. RPM | 10000 RPM |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Heavy-Duty Tubing PAN-R-10X1, 9-SI (PAN-R-10X1,9-SI)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ3, 3 micron, Outside-In (MF0503338)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- SKF SKF 6204 2Z, Single Row Ball Bearings (6204 2Z)
- SKF Single Row Ball Bearings (6205 2RS C3 HT51)
- SKF SKF 6206 2RS Q66 LHT64, Single Row Ball Bearings (6206 2RS Q66 LHT64)
- SKF Single Row Ball Bearings (51213)
- SKF SKF 6003Z, Single Row Ball Bearings (6003Z)
- SKF SKF 6209ZC3, Single Row Ball Bearings (6209ZC3)
- NTN UL206102 118, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102 1-1/8)
- Skf Radial Ball Bearings