Shop All Radial Ball Bearings
Skf
SKF 6200 2RSC3, Single Row Ball Bearings
Mfr # 6200 2RSC3
Zoro # G007377997
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 10 mm
- Cage Material Sheet Metal
- Outside Dia. 30 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6200 2RSC3
- Zoro # G007377997
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Max. RPM | 17000 RPM |
Dynamic Load Capacity | 5.4 kN |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Static Load Capacity | 2.36 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Cond Fan Mtr 12HP 1090RPM CW 4601 (S1-6008097)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580, Pressure Line, 10 micron, Outside-In (MF0058396)
- WESTWARD Grease Gun Hose, 6000 psi (30RZ30)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R6 2RS)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- SKF Single Row Ball Brgs (6202RS C3HT51)
- SKF SKF-6008 2RS1 C3 GJN, Single Row Ball Brgs, 6008 2RS1 C3 GJN (6008 2RS1 C3 GJN)
- SKF Single Row Ball Bearing, Shielded (625 2Z C3)
- SKF Single Row Ball Bearings, Shielded (16100ZZ)
- SKF SKF 6002 2RSNR, Single Row Ball Bearings (6002 2RSNR)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGC1)
- Skf Ball Bearings