Shop All Radial Ball Bearings
Skf
SKF-61902-2RS1, Thin Section Ball Brgs, 619022RS1
Mfr # 61902-2RS1
Zoro # G407141211
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 15 mm
- Seal/Shield Type Contact
- Outside Dia. 28 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61902-2RS1
- Zoro # G407141211
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Dynamic Load Capacity | 4.36 kN |
Static Load Capacity | 2.24 kN |
Bearing Material | Bearing Steel |
Max. RPM | 16000 RPM |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- SPEEDAIRE Clamp, Speed (4ZK36)
- TOMPKINS Nylon Hose Sleeve2.96" ID NYLON SLEEVE-100' (NHS-296-100 FT)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- SKF SKF 6004Z, Single Row Ball Bearings (6004Z)
- SKF SKF-2306 C3, Self Aligning Ball Brgs, 2306 C3 (2306 C3)
- SKF SKF 6200RSZ, Single Row Ball Bearings (6200RSZ)
- SKF SKF 6307 C3, Single Row Ball Bearings (6307 C3)
- SKF SKF 6201 2ZNR, Single Row Ball Bearings (6201 2ZNR)
- SKF SKF-6306 2RS, Single Row Ball Brgs, 6306 2RS (6306 2RS)
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- Skf Ball Bearings