Shop All Radial Ball Bearings
Skf
SKF-61801-2RS1, Thin Section Ball Brgs, 618012RS1
Mfr # 61801-2RS1
Zoro # G507141197
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 12 mm
- Seal/Shield Type Contact
- Outside Dia. 21 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61801-2RS1
- Zoro # G507141197
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 21 mm |
Width | 5 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Dynamic Load Capacity | 1.74 kN |
Max. RPM | 20000 RPM |
Static Load Capacity | 0.915 kN |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX70)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- WEATHERHEAD Crimper Components, 16934 (T-480-69)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- SKF SKF 63005 2RS1, Single Row Ball Bearings (63005 2RS1)
- SKF SKF 6001 2RSH/C3, Single Row Ball Bearings (6001 2RSH/C3)
- SKF SKF-6211RS, Single Row Ball Brgs, 6211RS (6211RS)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6200 JEM)
- SKF Double Row Ball Brgs (5205A2Z)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6300 2RS JEM)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- Skf Radial Ball Bearings