Shop All Radial Ball Bearings
Skf
SKF-604-2Z, Single Row Ball Brgs, 6042Z
Mfr # 604-2Z
Zoro # G907139251
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 4 mm
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Outside Dia. 12 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 604-2Z
- Zoro # G907139251
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 12 mm |
Width | 4 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Lubrication | Grease |
Dynamic Load Capacity | 0.806 kN |
Static Load Capacity | 0.28 kN |
Max. RPM | 60000 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- DYNAFLUX Spray Galv Zinc Galvanizing Spray, Size: 16 oz (309-16)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VFR2100-5FZ)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting (6X381)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2ZNR JEM)
- SKF SKF 5207A/C3, Double Row Ball Bearings (5207A/C3)
- SKF SKF-61800, Thin Section Ball Brgs, 61800 (61800)
- SKF SKF-6006, Single Row Ball Brgs, 6006 (6006)
- SKF SKF 5211 C3, Double Row Ball Bearings (5211 C3)
- SKF SKF 5213, Double Row Ball Brgs, SKF 5213 (5213)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6210C3)
- Skf Radial Ball Bearings