Shop All Radial Ball Bearings
Skf
SKF 6022/C3, Single Row Ball Bearings
Mfr # 6022/C3
Zoro # G407378242
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 110 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 170 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6022/C3
- Zoro # G407378242
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 170 mm |
Width | 28 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Static Load Capacity | 73.5 kN |
Bearing Material | Bearing Steel |
Lubrication | No Lubrication |
Max. RPM | 5000 RPM |
Dynamic Load Capacity | 85.2 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- CLIMAX METAL PRODUCTS 3/4" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Stl, Bo (RC-075-KW4H@90)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-01AS)
- SKF SKF 6007 2Z/LHT23, Single Row Ball Bearings (6007 2Z/LHT23)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- SKF Thin Section Ball Brgs, 61811 (61811)
- SKF SKF-6309 2RS C3 3110-01-275-7926, Single Row Ball Brgs, 6309 2RS C3 3110012757926 (6309 2RS C3 3110-01-275-7926)
- SKF Single Row Ball Bearings, Shielded (6024Z C3)
- SKF SKF 2306, Self Aligning Ball Bearings (2306)
- SKF SKF 6210RS, Single Row Ball Bearings (6210RS)
- Skf Ball Bearings