Shop All Radial Ball Bearings
Skf
SKF 6008 C3, Single Row Ball Bearings
Mfr # 6008 C3
Zoro # G307381861
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 68 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6008 C3
- Zoro # G307381861
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Static Load Capacity | 11 kN |
Dynamic Load Capacity | 17.8 kN |
Lubrication | No Lubrication |
Max. RPM | 14000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RS JEM)
- SKF SKF 6300 2RSH C3, Single Row Ball Bearings (6300 2RSH C3)
- SKF SKF-6208 3110-001448662, Single Row Ball Brgs, 6208 3110001448662 (6208 3110-001448662)
- SKF SKF-6302 2Z, Single Row Ball Brgs, 6302 2Z (6302 2Z)
- SKF Self Aligning Ball Bearings (1215/C3)
- SKF SKF-52209, Single Row Ball Brgs, 52209 (52209)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210NSE C3)
- Skf Radial Ball Bearings