Shop All Radial Ball Bearings
Skf
SKF 6008 2Z/C3, Single Row Ball Bearings
Mfr # 6008 2Z/C3
Zoro # G707381829
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Outside Dia. 68 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6008 2Z/C3
- Zoro # G707381829
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Static Load Capacity | 11 kN |
Bearing Material | Bearing Steel |
Max. RPM | 11000 RPM |
Lubrication | Grease |
Dynamic Load Capacity | 17.8 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- THE MAIN RESOURCE Open Pinch, Clamps, 0.425" - 1/2", 10pcs (TMRHC8612-10)
- ZORO SELECT Repair Kit (RKF35)
- SKF SKF-5308, Double Row Ball Brgs, 5308 (5308)
- SKF SKF 6001 2Z, Single Row Ball Bearings (6001 2Z)
- SKF Thin Section Ball Brgs, 61826 (61826)
- SKF SKF-6312 2RS1, Single Row Ball Brgs, 6312 2RS1 (6312 2RS1)
- SKF Single Row Ball Bearing, Shielded (6212 2Z C3)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- Skf Radial Ball Bearings