Shop All Radial Ball Bearings
Skf
SKF 6008 2RS1, Single Row Ball Bearings
Mfr # 6008 2RS1
Zoro # G207376240
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 40 mm
- Cage Material Sheet Metal
- Outside Dia. 68 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6008 2RS1
- Zoro # G207376240
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Lubrication | Grease |
Max. RPM | 6300 RPM |
Static Load Capacity | 11 kN |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 17.8 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Ball Thrust, Banded, 1.125in. Bore (D11)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- D&D 27 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A25.5/4L275)
- ENERPAC S3000X Seal Kit (S3000XSK)
- SKF Single Row Ball Bearings (16004)
- SKF SKF 6008 2Z, Single Row Ball Bearings (6008 2Z)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- SKF SKF-608RS, Single Row Ball Brgs, 608RS (608RS)
- SKF SKF 6306-RS1/C3, Single Row Ball Bearings (6306-RS1/C3)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 25mm ID x 47mm OD x 12mm W; Sealed (6005 2RSH/C3)
- Skf Radial Ball Bearings