Shop All Radial Ball Bearings
Skf
SKF 6005 C3, Single Row Ball Bearings
Mfr # 6005 C3
Zoro # G107375442
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 25 mm
- Seal/Shield Type Unshielded
- Outside Dia. 47 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6005 C3
- Zoro # G107375442
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 11.9 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Max. RPM | 20000 RPM |
Static Load Capacity | 6.55 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B38 (51EU22)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- NACHI 5200 Series Double Row Angular Contact, 5204ZZ (5204ZZ)
- SKF Bearing, Bore 65mm, Industry 1213-ETN9 (1213 ETN9)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- SKF SKF-5307, Double Row Ball Brgs, 5307 (5307)
- SKF SKF 6206Z, Single Row Ball Bearings (6206Z)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- SKF SKF-6304NR C3, Single Row Ball Brgs, 6304NR C3 (6304NR C3)
- SKF SKF 5205ZZ, Double Row Ball Bearings (5205ZZ)
- Skf Ball Bearings