Shop All Radial Ball Bearings
Skf
SKF 6003 2Z, Single Row Ball Bearings
Mfr # 6003 2Z
Zoro # G807378842
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 17 mm
- Outside Dia. 35 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6003 2Z
- Zoro # G807378842
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 6.37 kN |
Max. RPM | 22000 RPM |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Static Load Capacity | 3.25 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- SKF SKF-51100, Single Row Ball Brgs, 51100 (51100)
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6212 JEM)
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- SKF Bearing, Bore 25mm, Industry 2205-ETN9 (2205 ETN9)
- SKF SKF-6202 2ZC3, Single Row Ball Brgs, 6202 2ZC3 (6202 2ZC3)
- KOYO Ball Bearing Over 100MM (6317 C3)
- Skf Radial Ball Bearings