Shop All Radial Ball Bearings
Skf
SKF 5205, Double Row Ball Brgs, SKF 5205
Mfr # 5205
Zoro # G207477312
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Seal/Shield Type Contact
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 20.638 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 5205
- Zoro # G207477312
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 20.638 mm |
Details
Single Row/Double Row | Double Row |
Seal/Shield Type | Contact |
Lubrication | Grease |
Static Load Capacity | 14.3 kN |
Dynamic Load Capacity | 20.6 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- BESTORQ 8M Timing Belts, 560-8M-30 (560-8M-30)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-43)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH41)
- SKF SKF 6309/C3, Single Row Ball Bearings (6309/C3)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RS JEM)
- SKF Single Row Ball Brgs (6302 2RSH /C3GJN)
- SKF SKF 6013 2RS1, Single Row Ball Bearings (6013 2RS1)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RS JEM)
- SKF SKF 6306 RS, Single Row Ball Bearings (6306 RS)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 ZZ FM222)
- Skf Ball Bearings