Shop All Radial Ball Bearings
Skf
SKF-3305 ATN9, Double Row Ball Brgs, 3305 ATN9
Mfr # 3305 ATN9
Zoro # G007140041
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Seal/Shield Type Unshielded
- Cage Material Non-Metallic
- Bore Dia. 25 mm
- Outside Dia. 62 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 3305 ATN9
- Zoro # G007140041
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 25.4 mm |
Details
Single Row/Double Row | Double Row |
Seal/Shield Type | Unshielded |
Cage Material | Non-Metallic |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 32.5 kN |
Lubrication | No Lubrication |
Max. RPM | 11000 RPM |
Static Load Capacity | 22 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 7/16 in Bore dia (1C-043-A)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- BREEZE Hose Clamp, Mini, SAE 4, Zinc, PK10 (3504)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- SKF SKF-6217 2Z, Single Row Ball Brgs, 6217 2Z (6217 2Z)
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- SKF SKF 6008 2Z, Single Row Ball Bearings (6008 2Z)
- SKF SKF-6209 2RS C3, Single Row Ball Brgs, 6209 2RS C3 (6209 2RS C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311ZZ C3 (6311-ZZ C/3)
- Skf Ball Bearings