Shop All Radial Ball Bearings
Skf
SKF 16022 C3, Single Row Ball Bearings
Mfr # 16022 C3
Zoro # G307374832
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 110 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 170 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 16022 C3
- Zoro # G307374832
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 170 mm |
Width | 19 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 60.5 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 57 kN |
Lubrication | No Lubrication |
Max. RPM | 5000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mini Clamp 7/32 - 5/8 (022204)
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- SKF SKF 6202Z, Single Row Ball Bearings (6202Z)
- SKF SKF 5305 ANR C3, Double Row Ball Bearings (5305 ANR C3)
- SKF SKF-6205NRJEM, Single Row Ball Brgs, 6205NRJEM (6205NRJEM)
- SKF SKF-6008/C3, Single Row Ball Brgs, 6008C3 (6008/C3)
- SKF Single Row Ball Brgs (63052RS / C3)
- SKF Single Row Ball Bearings (6010 2RS C3)
- NSK NSK-6200DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6200DDU (6200DDU)
- Skf Ball Bearings