Shop All Engine Components
Skf
Shaft Sleeve, Dia. 3.435 in. to 3.441 in.
Mfr # 99339
Zoro # G9412593
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.435 to 3.441 in
- Width on Shaft 19.84 mm
- Overall Width 23.01 mm
- Flange Dia. 3.844 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99339
- Zoro # G9412593
- UPC # 853110424514
- Country of Origin United States
- Category Engine Components
Dimensions
Shaft Dia. Range | 3.435 to 3.441 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.01 mm |
Flange Dia. | 3.844 in |
Installation Depth | 1.406 in |
For Minimum Shaft Diameter | 87.25 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 97.64 mm |
For Maximum Shaft Diameter | 87.4 mm |
For Shaft Size | 87.25 to 87.4 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Finish | Chromium Plated |
Description
Wear Sleeve, For Shaft Size 87.25 to 87.4 mm, Material Stainless Steel, Flange Diameter 97.64 mm, Overall Width 23.01 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 87.4 mm, For Minimum Shaft Diameter 87.25 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Cabin Air Filter, 453-1007 (453-1007)
- BLUE SEA SYSTEMS 2203 Black Terminal Feed Through Connector (2203)
- A & I PRODUCTS Axle Assembly 0" x0" x0" (A-338550A4)
- FLEETGUARD Fws Pkg, FS1212 (FS1212)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19227)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- SKF Engine Timing Cover Seal, 19762 (19762)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- MOTORMITE Differential Shaft Lock Bolt, 81048 (81048)
- Skf Engine Components