Shop All Engine Components
Skf
Shaft Sleeve, Dia. 3.120 in. to 3.126 in.
Mfr # 99311
Zoro # G9412557
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.120 to 3.126 in
- Width on Shaft 17.48 mm
- Overall Width 20.65 mm
- Flange Dia. 3.531 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99311
- Zoro # G9412557
- UPC # 853110423142
- Country of Origin United States
- Category Engine Components
Dimensions
Shaft Dia. Range | 3.120 to 3.126 in |
Width on Shaft | 17.48 mm |
Overall Width | 20.65 mm |
Flange Dia. | 3.531 in |
Installation Depth | 2.0 in |
For Shaft Size | 79.25 to 79.4 mm |
For Maximum Shaft Diameter | 79.4 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 89.69 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 79.25 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Finish | Chromium Plated |
System of Measurement | Metric |
Material | Stainless Steel |
Description
Wear Sleeve, For Shaft Size 79.25 to 79.4 mm, Material Stainless Steel, Flange Diameter 89.69 mm, Overall Width 20.65 mm, Wall Thickness 0.28 mm, Width on Shaft 17.48 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 79.4 mm, For Minimum Shaft Diameter 79.25 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION SURE SEAL Seal Seam And Joint Sealer - White (DOM-CSW)
- ANCO Heavy Duty Wiper Refills, 53-18 (53-18)
- ROBINAIR Connector Hose W/Filter (13192)
- PURFLUX Oil Filter, Ls186 (LS186)
- SKF Shaft Repair Sleeve, SS, 2.500 to 2.506in. (99248)
- SKF SPEEDI-SLEEVES (99525)
- SKF Speedi-Sleeves Speedi Sleeve, 99159 (99159)
- SKF Engine Timing Cover Seal, 19762 (19762)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRW1, NBR (17284)
- SKF Shaft Sleeve, Dia. 1.622 in. to 1.628 in. (99161)
- ZEROSTART MAGNETIC HEATER, POWER CORD 200W 120V, 6 15CM (3400017)
- Skf Engine Components