Shop All Differential Parts & Components
Skf
Shaft Sleeve, Dia. 3.000 to 3.006 In
Mfr # 99300
Zoro # G7952156
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.000 to 3.006 in
- Width on Shaft 20.65 mm
- Overall Width 25.4 mm
- Flange Dia. 3.235 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99300
- Zoro # G7952156
- UPC # 085311042277
- Country of Origin Mexico
- Category Differential Parts & Components
Dimensions
Shaft Dia. Range | 3.000 to 3.006 in |
Width on Shaft | 20.65 mm |
Overall Width | 25.4 mm |
Flange Dia. | 3.235 in |
Installation Depth | 1.281 in |
For Minimum Shaft Diameter | 76.2 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 76.35 mm |
Flange Diameter | 82.17 mm |
For Shaft Size | 76.2 to 76.35 mm |
Details
Description
Wear Sleeve, For Shaft Size 76.2 to 76.35 mm, Material Stainless Steel, Flange Diameter 82.17 mm, Overall Width 25.4 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 76.35 mm, For Minimum Shaft Diameter 76.2 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- AGS Belt-Magic Belt Grinder Cutting Stick Lubricant, 1 lb (BT-16)
- GATES Radiator Coolant Hose 1998 Volvo Wah 12.7L (28212)
- STANDARD IGNITION Hazard Warning Switch, HZS194 (HZS194)
- SKF Differential Pinion Bearing - Rear Outer, BR52 (BR52)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF Shaft Sleeve, Dia. 1.934 to 1.940 In (99193)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- SKF SPEEDI-SLEEVES (99259)
- SKF Shaft Seal, 1-5/32 x 1-3/4 x 1/4", CRWA1, NBR (11514)
- REINZ Diff Carrier Gasket, 71-15013-00 (71-15013-00)
- Skf Differential Parts & Components