Shop All Differential Parts & Components
Skf
Shaft Sleeve, Dia. 2.997 in. to 3.003 in.
Mfr # 99296
Zoro # G9412541
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.997 to 3.003 in
- Width on Shaft 20.65 mm
- Overall Width 23.83 mm
- Flange Dia. 3.24 in
- Installation Depth 1.375 in
Product Information
- Brand Skf
- MFR # 99296
- Zoro # G9412541
- UPC # 853110422466
- Country of Origin United States
- Category Differential Parts & Components
Dimensions
Shaft Dia. Range | 2.997 to 3.003 in |
Width on Shaft | 20.65 mm |
Overall Width | 23.83 mm |
Flange Dia. | 3.24 in |
Installation Depth | 1.375 in |
For Shaft Diameter Range | 76.12 mm to 76.28 mm |
For Maximum Shaft Diameter | 76.28 mm |
Flange Diameter | 82.3 mm |
For Minimum Shaft Diameter | 76.12 mm |
For Shaft Size | 76.12 to 76.28 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 76.12 to 76.28 mm, Material Stainless Steel, Flange Diameter 82.3 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 76.28 mm, For Minimum Shaft Diameter 76.12 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDS ON 1993-95 Chevy & GMC; Trucks Air Cleaner Top - Black (HA982101)
- STANDARD IGNITION Trailer Connector, Tc30 (TC30)
- SEM PRODUCTS BLACK SEAM SEALER & PLASTIC TIP (SE29392)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- SKF Differential Pinion Seal 1966-1967 Ford Bronco 3.9L, 12456 (12456)
- SKF Shaft Sleeve, Dia. 2.625 to 2.631 In (99262)
- SKF SPEEDI-SLEEVES (99259)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- TERAFLEX HD COVER FOR DANA 30 DIFFERENTIAL KIT WITH BOLTS AND PLUGS D30 (3990630)
- Skf Differential Parts & Components