Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.434 in. to 2.440 in.
Mfr # 99243
Zoro # G9412471
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.434 to 2.440 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.828 in
- Installation Depth 1.393 in
Product Information
- Brand Skf
- MFR # 99243
- Zoro # G9412471
- UPC # 853110419350
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.434 to 2.440 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.828 in |
Installation Depth | 1.393 in |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 61.82 mm |
Flange Diameter | 71.83 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 61.82 to 62 mm |
For Maximum Shaft Diameter | 62 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 61.82 to 62 mm, Material Stainless Steel, Flange Diameter 71.83 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 62 mm, For Minimum Shaft Diameter 61.82 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370063A (370063A)
- GROCO Stainless Steel Basket f/SS-750 & BVS-750 (BS-22)
- BALDWIN FILTERS Air Filter, 9-9/32 x 15-5/8 in. (RS3532)
- CROWN AUTOMOTIVE AXLE SHAFT (REAR L OR R) (68003272AA)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Manual Transmission Repair Sleeve, 99114 (99114)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Shaft Sleeve, Dia. 1.490 in. to 1.496 in. (99147)
- CROWN AUTOMOTIVE 1987-95 Wrangler/1982-1986 Cj/84-86 Cherokee/1982-1986 Sj/J-Series Transmission Shift Lever Clip (J3241239)
- Skf Transmission Parts & Components