Shop All Engine Components
Skf
Shaft Sleeve, Dia. 2.249 to 2.255 In
Mfr # 99227
Zoro # G7973576
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.249 to 2.255 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 2.531 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99227
- Zoro # G7973576
- UPC # 085311041812
- Country of Origin Mexico
- Category Engine Components
Dimensions
Shaft Dia. Range | 2.249 to 2.255 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 2.531 in |
Installation Depth | 1.313 in |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 57.28 mm |
Flange Diameter | 64.29 mm |
For Shaft Size | 57.12 to 57.28 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 57.12 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Material | Stainless Steel |
Description
Wear Sleeve, For Shaft Size 57.12 to 57.28 mm, Material Stainless Steel, Flange Diameter 64.29 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 57.28 mm, For Minimum Shaft Diameter 57.12 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILTEK Biltek NPTC-JCP008-1X New Long Ram Jack Cherry Picker Replacement Hydraulic 8 Ton Manual Engine Hoist (NPTC-JCP008-1X)
- VICTOR Hex H V Slv/Cap, 413/418 In, Chrome (00722-8A)
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- GOLD EAGLE Heet Gas Line Antifreeze & Water Remover 12 oz (28201)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19227)
- SKF SPEEDI-SLEEVES (99525)
- SKF Engine Timing Cover Seal, 18581 (18581)
- SKF SPEEDI-SLEEVES (99116)
- SKF Engine Timing Cover Seal, 19762 (19762)
- SKF Shaft Sleeve, Dia. 3.623 in. to 3.629 in. (99363)
- DORMAN Window Channel, 924-249 (924-249)
- Skf Engine Components