Shop All Engine Components
Skf
Shaft Sleeve, Dia. 1.747 in. to 1.753 in.
Mfr # 99172
Zoro # G9412374
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.747 to 1.753 in
- Width on Shaft 9.53 mm
- Overall Width 12.7 mm
- Flange Dia. 2.055 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99172
- Zoro # G9412374
- UPC # 853110415390
- Country of Origin United States
- Category Engine Components
Dimensions
Shaft Dia. Range | 1.747 to 1.753 in |
Width on Shaft | 9.53 mm |
Overall Width | 12.7 mm |
Flange Dia. | 2.055 in |
Installation Depth | 0.813 in |
For Shaft Size | 44.37 to 44.53 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Flange Diameter | 52.2 mm |
For Maximum Shaft Diameter | 44.53 mm |
For Minimum Shaft Diameter | 44.37 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Material | Stainless Steel |
System of Measurement | Metric |
Finish | Chromium Plated |
Description
Wear Sleeve, For Shaft Size 44.37 to 44.53 mm, Material Stainless Steel, Flange Diameter 52.2 mm, Overall Width 12.7 mm, Wall Thickness 0.28 mm, Width on Shaft 9.53 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 44.53 mm, For Minimum Shaft Diameter 44.37 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- SEA DOG Nylon Top Insert(White)-3/4, #273176-1 (273176-1)
- FAIRCHILD INDUSTRIES F3008 - 1982-1987 Lincoln Continental Trunk Seal (F3008)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- SKF SPEEDI-SLEEVES (99241)
- SKF SPEEDI-SLEEVES (99472)
- SKF Shaft Sleeve, Dia. 3.120 in. to 3.126 in. (99311)
- VINTAGE PARTS Usa Reproduction Vin Plate (VPAVWVIN2)
- Skf Engine Components