Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.622 to 1.628 In
Mfr # 99162
Zoro # G7811124
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.622 to 1.628 in
- Width on Shaft 14.3 mm
- Overall Width 17.48 mm
- Flange Dia. 1.875 in
- Installation Depth 0.813 in
Product Information
- Brand Skf
- MFR # 99162
- Zoro # G7811124
- UPC # 085311041461
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.622 to 1.628 in |
Width on Shaft | 14.3 mm |
Overall Width | 17.48 mm |
Flange Dia. | 1.875 in |
Installation Depth | 0.813 in |
Flange Diameter | 47.63 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 41.2 to 41.35 mm |
For Maximum Shaft Diameter | 41.35 mm |
For Minimum Shaft Diameter | 41.2 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 41.2 to 41.35 mm, Material Stainless Steel, Flange Diameter 47.63 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 41.35 mm, For Minimum Shaft Diameter 41.2 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SHAKE N' BREAK 1/2" (MY37316)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.125" O.D., 3.875" I.D. 6" x6" x0.2" (A-D759707)
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- STENS Oem Replacement Belt 265-001 For Toro 111178 (265-001)
- SKF Manual Trans Countershaft Race - Front, LM67010BCE (LM67010BCE)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- SKF Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile (7414)
- SKF Manual Trans Seal - Front, 14832 (14832)
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- SKF Shaft Repair Sleeve, SS, 2.162 to 2.168in. (99215)
- WESTAR Auto Trans Mount, EM-9339 (EM-9339)
- Skf Transmission Parts & Components