Shop All Differential Parts & Components
Skf
Shaft Sleeve, Dia. 1.549 in. to 1.555 in.
Mfr # 99155
Zoro # G9412313
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.549 to 1.555 in
- Width on Shaft 11.13 mm
- Overall Width 14.3 mm
- Flange Dia. 1.859 in
- Installation Depth 1.016 in
Product Information
- Brand Skf
- MFR # 99155
- Zoro # G9412313
- UPC # 853110414164
- Country of Origin United States
- Category Differential Parts & Components
Dimensions
Shaft Dia. Range | 1.549 to 1.555 in |
Width on Shaft | 11.13 mm |
Overall Width | 14.3 mm |
Flange Dia. | 1.859 in |
Installation Depth | 1.016 in |
For Shaft Diameter Range | 39.34 mm to 39.5 mm |
For Maximum Shaft Diameter | 39.5 mm |
For Minimum Shaft Diameter | 39.34 mm |
For Shaft Size | 39.34 to 39.5 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 47.22 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Finish | Chromium Plated |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 39.34 to 39.5 mm, Material Stainless Steel, Flange Diameter 47.22 mm, Overall Width 14.3 mm, Wall Thickness 0.28 mm, Width on Shaft 11.13 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 39.5 mm, For Minimum Shaft Diameter 39.34 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 72IN CROSSOVER SINGLE LID, DEEP, TRUCK TOOL BOX (73010966)
- C.H. YATES C.H. Yates 7Y44-4 Black Rubber Molded 'Y' Bow Stop - 4 in. x 4 in. x 0.5 in. (7Y44-4)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- SKF SPEEDI-SLEEVES (99152)
- SKF SPEEDI-SLEEVES (99170)
- SKF Differential Pinion Race, HM89210 (HM89210)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- DANA DIFFERENTIAL CARRIER - UNLOADED; DANA 30, 3.73 & UP, OPEN DIFF (706008X)
- Skf Differential Parts & Components