Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.371 to 1.377 In
Mfr # 99138
Zoro # G8986695
product price: $50.97
/ea
$50.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.371 to 1.377 in
- Width on Shaft 12.7 mm
- Overall Width 15.88 mm
- Flange Dia. 1.638 in
- Installation Depth 0.813 in
Product Information
- Brand Skf
- MFR # 99138
- Zoro # G8986695
- UPC # 085311041317
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.371 to 1.377 in |
Width on Shaft | 12.7 mm |
Overall Width | 15.88 mm |
Flange Dia. | 1.638 in |
Installation Depth | 0.813 in |
For Minimum Shaft Diameter | 34.82 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 34.82 to 34.98 mm |
Flange Diameter | 41.61 mm |
For Maximum Shaft Diameter | 34.98 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 34.82 to 34.98 mm, Material Stainless Steel, Flange Diameter 41.61 mm, Overall Width 15.88 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 34.98 mm, For Minimum Shaft Diameter 34.82 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Three-Stud Replacement Lamp, LED (53650)
- ULTRASEAL Ultraseal Extreme Grade Tire Sealant, 1 Gallon (6511)
- BROWNING NMO Mounting 26.5MHz–30MHz CB Antenna (Black) (BR-140-B)
- MAG DADDY Magnetic J-Hook top mount (JH12MT-10)
- SKF Shaft Sleeve, Dia. 2.057 in. to 2.063 in. (99205)
- SKF NBR, single lip, oil seal (6120)
- SKF Speedi-Sleeves Speedi Sleeve, 99276 (99276)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- SKF Manual Transmission Seal, 19970 (19970)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- SKF Manual Transmission Countershaft Bearing, C1086-Q (C1086-Q)
- Skf Transmission Parts & Components