Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.154 in. to 1.158 in.
Mfr # 99120
Zoro # G9412225
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.154 to 1.158 in
- Width on Shaft 9.53 mm
- Overall Width 12.7 mm
- Flange Dia. 1.35 in
- Installation Depth 0.688 in
Product Information
- Brand Skf
- MFR # 99120
- Zoro # G9412225
- UPC # 853110412320
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.154 to 1.158 in |
Width on Shaft | 9.53 mm |
Overall Width | 12.7 mm |
Flange Dia. | 1.35 in |
Installation Depth | 0.688 in |
For Maximum Shaft Diameter | 29.41 mm |
For Minimum Shaft Diameter | 29.31 mm |
For Shaft Size | 29.31 to 29.41 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 34.29 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Material | Stainless Steel |
Finish | Chromium Plated |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 29.31 to 29.41 mm, Material Stainless Steel, Flange Diameter 34.29 mm, Overall Width 12.7 mm, Wall Thickness 0.28 mm, Width on Shaft 9.53 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 29.41 mm, For Minimum Shaft Diameter 29.31 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 18oz., EA1 (PC-280-1)
- BOSCH Micro Edge Wiper Blade-40721 (40721)
- ILC Replacement for Azumi 24V 1w-m replacement light bulb lamp, 10PK (24V 1W-M AZUMI)
- SKF Shaft Sleeve, Dia. 3.497 to 3.503 In (99346)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF Speedi-Sleeves Speedi Sleeve, 99111 (99111)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF NBR, single lip, oil seal (6120)
- SKF Speedi-Sleeves Speedi Sleeve, 99276 (99276)
- NATIONAL Manual Trans Countershaft Bearing, A-14 (A-14)
- Skf Transmission Parts & Components