Shop All Aftermarket Steering
Skf
Shaft Seal, 5/8 x 1 x 1/4", CRWA1, Nitrile Rubber
Mfr # 6141
Zoro # G2576108
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 5/8 in
- Outside Dia. 1 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 6141
- Zoro # G2576108
- UPC # 085311004244
- Country of Origin Mexico
- Category Aftermarket Steering
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 0.625 in |
Outside Diameter | 0.999 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 0.625 in, Outside Diameter 0.999 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 3.19 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO DOLLY Car Dollies, 16 x 16 In, 6000 Lb, PK4 (M998027)
- DONALDSON Lube Filter, Spin-On Full Flow, P550726 (P550726)
- WALKER EXHAUST Exhaust Muffler Assembly, 54743 (54743)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF3300)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", HM14, NBR (11060)
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- SKF Needle Bearing, Bh1250 (BH1250)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", CRW1, NBR (11067)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRWA1, NBR (11124)
- Skf Aftermarket Steering