Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile
Mfr # CR 6904
Zoro # G7523433
original price:
$7.89
4% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 5/8 in
- Outside Dia. 1 1/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # CR 6904
- Zoro # G7523433
- UPC # 085311454926
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Width | 1/4 in |
Outside Diameter | 1.124 in |
Overall Width | 0.25 in |
Inside Diameter | 0.625 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Wave Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | CRWA1 |
Max. Pressure | 10 psi |
Case Coating | Acrylic |
For Fluid Type | Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils |
Maximum Temperature | 210 Degrees F |
Spring Material | Carbon Steel |
System of Measurement | Inch |
Maximum Rotational Speed | 3,840 RPM |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Maximum Surface Speed | 627.953 fpm |
Maximum Pressure | 10 psi |
Standards | ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629 |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 0.625 in, Outside Diameter 1.124 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 627.953 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Red (PR14-15B-R)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 24121212 / INGERSOLL RAND (B1SA0001177)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- DDS Shaft Seal, SC, 1.875in ID, Nitrile Rubber (IN47.6265.086.35SC)
- Skf Motor Supplies