Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber
Mfr # 50X90X8 CRW1 V
Zoro # G8434973
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 50 mm
- Outside Dia. 90 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Skf
- MFR # 50X90X8 CRW1 V
- Zoro # G8434973
- UPC # 085311021999
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Outside Diameter | 3.543 in |
Inside Diameter | 1.969 in |
Overall Width | 0.315 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.969 in, Outside Diameter 3.543 in, Overall Width 0.315 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 9,600 RPM, Maximum Surface Speed 25 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.378Shaftdia (C123M-35X60)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X72X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- DDS Shaft Seal, 35 x 42 x 4 mm., VC, Nitrile Rubber (35424VC)
- Skf Shaft Seals & Adapters