Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3/8 x 9/16 x 3/32", HM3, Nitrile
Mfr # 3621
Zoro # G2576141
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Width 3/32 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 3621
- Zoro # G2576141
- UPC # 085311900041
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Width | 3/32 in |
Overall Width | 0.094 in |
Inside Diameter | 0.375 in |
Outside Diameter | 0.563 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HM3 |
Application | Grease Lubricated Agriculture Machinery |
Standards | ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629 |
For Fluid Type | Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils |
Maximum Temperature | 100 Degrees C |
Resistance Properties | Chemical Resistant |
Minimum Temperature | -40 Degrees C |
Spring Reinforcement | No |
Maximum Pressure | 3 psi |
Contact Type | Contact Seal |
Maximum Rotational Speed | 2,220 RPM |
Case Coating | None |
Maximum Surface Speed | 1.11 mps |
System of Measurement | Inch |
Number of Lips | 1 |
Description
Rotary Shaft Seal, Design Code HM3, Inside Diameter 0.375 in, Outside Diameter 0.563 in, Overall Width 0.094 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,220 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- KEN-TOOL Bead Brkg Wg, 17 In, Stl (35327)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56101)
- SKF Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR (27362)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- SKF Shaft Seal, 2-1/2 x 3 x 1/4", HM14, Nitrile Rubber (24863)
- SKF Grease Seals, 20059 (20059)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (16128)
- SKF MVQ, double lip, Wave oil seal, Bore-Tite (5321)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- Skf Engine Gaskets, Seals & O-Rings