Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber
Mfr # 35X62X7 HMS5 RG
Zoro # G9496837
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 35X62X7 HMS5 RG
- Zoro # G9496837
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Inside Diameter | 35 mm |
Overall Width | 7 mm |
Outside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.39 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Steel (MSP-50-F)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3504)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- ZORO SELECT HTD Timing Belt Pulley, 8 mm Pitch (QD72-8M-20)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X56X8 CRW1 R)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- Skf Motor Supplies