Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3-1/8 x 3-13/16 x 11/32", CRW1, NBR
Mfr # 31135
Zoro # G9397315
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 3 1/8 in
- Outside Dia. 3 13/16 in
- Width 11/32 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 31135
- Zoro # G9397315
- UPC # 085311030380
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 1/8 in |
Outside Dia. | 3 13/16 in |
Width | 11/32 in |
Overall Width | 0.355 in |
Outside Diameter | 3.811 in |
Inside Diameter | 3.125 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 3.125 in, Outside Diameter 3.811 in, Overall Width 0.355 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,340 RPM, Maximum Surface Speed 9.71 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Intermediate Pipe, 41824 (41824)
- CROWN AUTOMOTIVE BOOT, SHIFTER (5752141)
- DAYCO Serpentine Belt, Industry Number 5PK2120 (5050835)
- GATES High Capacity V-Belt(Standard) - Air Pump, 7320 (7320)
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRW1, NBR (17442)
- SKF Shaft Seal, 2 x 2-23/32 x 3/8", CRW1, Nitrile (19785)
- SKF Shaft Seal, 1-9/16 x 2-1/8 x 5/16", CRW1, NBR (15517)
- SKF Grease Seals, 12437 (12437)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (26297)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34888)
- SKF Shaft Seal, 3-1/4 x 4-1/4 x 3/8", CRWA1, NBR (32395)
- Skf Engine Gaskets, Seals & O-Rings