Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRW1, NBR
Mfr # 34860
Zoro # G9397491
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 3 1/2 in
- Outside Dia. 4 7/16 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 34860
- Zoro # G9397491
- UPC # 085311032131
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 1/2 in |
Outside Dia. | 4 7/16 in |
Width | 3/8 in |
Outside Diameter | 4.376 in |
Inside Diameter | 3.5 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 3.5 in, Outside Diameter 4.376 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,160 RPM, Maximum Surface Speed 10.17 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Spkplug Tube Seal St, 18-10036-01 (18-10036-01)
- GENUINE Genuine Coolant Hose Connector, 1J0122291C (1J0122291C)
- RAYBESTOS Brake Drum, 1669R (1669R)
- MAIN FILTER DONALDSON/FBO/DCI P566920 Replacement/Interchange Spin-On Filter (MF0058049)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRWA1, NBR (34861)
- SKF Grease Seals, 26328 (26328)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRWA1, Nitrile (11801)
- SKF Shaft Seal, 2 x 2-23/32 x 3/8", CRW1, Nitrile (19785)
- SKF Shaft Seal, 3-1/4 x 4-1/4 x 3/8", CRW1, Nitrile (32393)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", CRW1, Nitrile (11138)
- TIMKEN Timken Seal, 472164 (472164)
- Skf Automotive Engine Gaskets & Seals