Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2 x 3-1/8 x 3/8", CRW1, Nitrile Rubber
Mfr # 20070
Zoro # G9396597
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 3 1/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 20070
- Zoro # G9396597
- UPC # 085311022712
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 3 1/8 in |
Width | 3/8 in |
Outside Diameter | 3.125 in |
Overall Width | 0.375 in |
Inside Diameter | 2 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2 in, Outside Diameter 3.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal (530484)
- THRIVE Full Synthetic 0W20 dexos1 Engine Oil 6 Gal Bag-In-Box (206005D)
- BUYERS PRODUCTS Single Poly Quarter Fender (8592427)
- WESTIN AUTOMOTIVE SET OF(2)3.2 IN. X 3 IN. 5W CREE FLOOD BEAM BLACK HYPERQ LED AUXILIARY LIGHT (09-12200B-PR)
- SKF Shaft Seal, 1 x 1-7/8 x 1/4", CRW1, Nitrile Rubber (10075)
- SKF Shaft Seal, 1/2 x 1 x 1/4", CRWA1, Nitrile Rubber (4985)
- SKF NBR, pressed-on shaft, grease seal, three lips contacting bore (18030)
- SKF Shaft Seal, 1-7/8 x 2-63/64 x 1/4", HM14, NBR (18808)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRWA1, NBR (24982)
- SKF Grease Seals, 20059 (20059)
- FEL-PRO Exh Pipe Flange Gasket, 60103-1 (60103-1)
- Skf Automotive Engine Gaskets & Seals