Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2 x 2-3/8 x 3/16", HM14, Nitrile
Mfr # 19733
Zoro # G9396466
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 3/8 in
- Lip Material Nitrile Rubber
- Design Code HM14
Product Information
- Brand Skf
- MFR # 19733
- Zoro # G9396466
- UPC # 085311884990
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Width | 3/16 in |
Outside Diameter | 2.375 in |
Inside Diameter | 2 in |
Overall Width | 0.188 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2 in, Outside Diameter 2.375 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,970 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Air/Hyd Jack, 22Ton (6622)
- D-A LUBRICANT CO D-A GearSyn RO Full Synthetic Gear Oil ISO 220 - 35 Lb Plastic Pail (14858LB)
- GATES Turbocharger Oil Line, TL103 (TL103)
- BILSTEIN Volkswagen Golf 15:Rear Shock Absorber, 19-230542 (19-230542)
- SKF Shaft Seal, 2 x 2-3/8 x 1/4", HM14, Nitrile Rubber (19737)
- SKF Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRWA1, NBR (29224)
- SKF Shaft Seal, 3-1/4 x 4-1/4 x 3/8", CRW1, Nitrile (32393)
- SKF Grease Seals, 7443 (7443)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- SKF Shaft Seal, 1-1/2 x 2 x 5/16", CRWA1, Nitrile (14846)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (23654)
- Skf Engine Gaskets, Seals & O-Rings