Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2 x 2-23/32 x 3/8", CRW1, Nitrile
Mfr # 19785
Zoro # G9396502
original price:
$15.47
12% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 23/32 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 19785
- Zoro # G9396502
- UPC # 085311022231
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 23/32 in |
Width | 3/8 in |
Outside Diameter | 2.716 in |
Overall Width | 0.375 in |
Inside Diameter | 2 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2 in, Outside Diameter 2.716 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FUEL INJECTION CANISTER CLEANER (KHTU-470B)
- VELVAC 2020Xg, L, H/R, H/M, Oat, F-Ser, 102", Bk, 719759 (719759)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-3/8 in. (PA4318)
- AFTERMARKET Wrap Around Black Universal Tractor Seat Fits John Deere, Fits Ford, Fits (W222BL)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (43771)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (12530)
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRW1, NBR (17442)
- SKF Shaft Seal, 1-1/8 x 3-1/2 x 7/16", CRW1, NBR (18926)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (38731)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50148)
- STEELMAN Security Seal, 1 Oz., PK10 (JSP10118)
- Skf Automotive Engine Gaskets & Seals