Shop All Transmission Parts & Components
Skf
Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile
Mfr # 19778
Zoro # G2702281
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 in
- Outside Dia. 2 11/16 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 19778
- Zoro # G2702281
- UPC # 085311022217
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 11/16 in |
Width | 3/8 in |
Outside Diameter | 2.686 in |
Inside Diameter | 2 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2 in, Outside Diameter 2.686 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Cummins Engine Barring Tool 5.9L (5073)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- SKF Bearing, 6205-Vsp25 (6205-VSP25)
- SKF Manual Transmission Seal, 19970 (19970)
- SKF Shaft Seal, 2-7/16 x 3-11/32 x 3/8", CRWA1, NBR (24287)
- SKF Auto Trans Output Shaft Seal - Left, 13735 (13735)
- SKF 17348A Transfer Case Output Shaft Seal (17348A)
- SKF Transfer Case Oil Pump Housing Seal, 22306 (22306)
- ARP GM V6/V8 HEX BELLHOUSING BOLT KIT (129-0901)
- Skf Transmission Parts & Components