Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-5/8 x 3-11/32 x 3/8", CRWA1, NBR
Mfr # 26124
Zoro # G9397026
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 5/8 in
- Outside Dia. 3 11/32 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Product Information
- Brand Skf
- MFR # 26124
- Zoro # G9397026
- UPC # 085311027663
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 5/8 in |
Outside Dia. | 3 11/32 in |
Width | 3/8 in |
Outside Diameter | 3.35 in |
Inside Diameter | 2.625 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.625 in, Outside Diameter 3.35 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,580 RPM, Maximum Surface Speed 9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 306, 14W, S8, 28V, PK10 (306-10PK)
- VALTERRA WYE, 3IN HOSE X HOSE X HOSE, BULK (F02-2027)
- FAIRCHILD INDUSTRIES D4147 - 1987-1995 Jeep Wrangler Inner Shift Boot (D4147)
- IDEMITSU Idemitsu Type Hp 1 Quart Atf Hp Q, 30040099-75000C020 (30040099-75000C020)
- SKF Grease Seals, 32397 (32397)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", CRW1, Nitrile (10071)
- SKF Shaft Seal, 1-15/16 x 2-7/16 x 1/4", CRW1, NBR (19210)
- SKF Grease Seals, 18823 (18823)
- SKF NBR, double lip, Wave oil seal (52492)
- SKF Shaft Seal, 1-1/8 x 1-63/64 x 1/4", CRW1, NBR (11299)
- SKF NBR, single lip, Wave oil seal (538565)
- Skf Automotive Engine Gaskets & Seals