Shop All Wheel Bearings
Skf
Shaft Seal, 2-3/8 x 3-19/32 x 7/16", CRW1, NBR
Mfr # 23820
Zoro # G9396904
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 3/8 in
- Outside Dia. 3 19/32 in
- Width 7/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 23820
- Zoro # G9396904
- UPC # 085311026277
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 2 3/8 in |
Outside Dia. | 3 19/32 in |
Width | 7/16 in |
Overall Width | 0.438 in |
Outside Diameter | 3.601 in |
Inside Diameter | 2.375 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.375 in, Outside Diameter 3.601 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,700 RPM, Maximum Surface Speed 8.6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL U-Joint Puller - Intermediate (907)
- TIMBREN REAR SUSPENSION ENHANCEMENT SYSTEM (FR250SDG)
- ARNOTT Air Suspension Strut, As-3231 (AS-3231)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- SKF Bearing, 6203-Rr12 (6203-RR12)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- SKF Wheel Bearing - Front Outer, BR34 (BR34)
- SKF Wheel Bearing Race, LM11910 VP (LM11910 VP)
- SKF Wheel Seal, 19333 (19333)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRWA1, NBR (13876)
- SKF Shaft Seal, 1-15/16 x 2-7/8 x 5/16", CRWA1, NBR (19301)
- Skf Wheel Bearings