Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRW1, Nitrile
Mfr # 27268
Zoro # G9627152
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 3/4 in
- Outside Dia. 3 1/2 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 27268
- Zoro # G9627152
- UPC # 085311028257
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 3/4 in |
Outside Dia. | 3 1/2 in |
Width | 3/8 in |
Outside Diameter | 3.5 in |
Overall Width | 0.375 in |
Inside Diameter | 2.75 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 2.75 in, Outside Diameter 3.5 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,520 RPM, Maximum Surface Speed 9.19 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Knob K001, Schl 123, US26D, Assorted TP, 6pin, OB, no key US1 (GMS-K001-G23-26D-A2)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC11100)
- AUTOTEX Wiper Motor Switch, 2-Speed (400258)
- ARP SB CHEVY HEX HEAD BOLT KIT (134-3601)
- SKF Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRWA1, NBR (27269)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRWA1, NBR (12614)
- SKF Shaft Seal, 1-3/4 x 3-17/32 x 7/16", CRW1, NBR (17756)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRW1, Nitrile (11800)
- SKF Shaft Seal, 1-5/8 x 2-1/2 x 5/16", CRW1, NBR (16245)
- SKF Shaft Seal, 2-5/8 x 3-25/64 x 1/4", HM14, NBR (26144)
- MAHLE Spark Plug Tube Seal Set, GS33769 (GS33769)
- Skf Automotive Engine Gaskets & Seals