Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRWA1, NBR
Mfr # 29224
Zoro # G9397245
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 2 15/16 in
- Outside Dia. 3 3/4 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 29224
- Zoro # G9397245
- UPC # 085311029469
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 2 15/16 in |
Outside Dia. | 3 3/4 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Outside Diameter | 3.751 in |
Inside Diameter | 2.938 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 2.938 in, Outside Diameter 3.751 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,400 RPM, Maximum Surface Speed 9.46 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck Valve Extension, 6 1/16 In, PK10 (HE-383)
- PERKO Omega Series 48" Led Universal W/ Fold In Half Pole (1348DP6CHR)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- SURE SHOT Spray Nozzle, Regular Mist, PK100 (B30-043 BULK)
- SKF Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRW1, NBR (29223)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- SKF Grease Seals, 16285 (16285)
- SKF Shaft Seal, 9/16 x 7/8 x 3/16", HM14, Nitrile (5522)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (31148)
- SKF NBR, single lip, grease seal (34967)
- SKF NBR, double lip, Wave oil seal (4260)
- Skf Engine Gaskets, Seals & O-Rings