Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1 x 25/32 x 15/32", HM14, Nitrile
Mfr # 10034
Zoro # G2703298
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 25/32 in
- Width 15/32 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 10034
- Zoro # G2703298
- UPC # 085311008426
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 25/32 in |
Width | 15/32 in |
Inside Diameter | 1 in |
Outside Diameter | 1.781 in |
Overall Width | 0.469 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1 in, Outside Diameter 1.781 in, Overall Width 0.469 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,827 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 6ft Cable (RVA1565-C)
- POLYVANCE PLASTIFIX KIT (UR2502)
- ECCO LED Directional Warrning Light (ED3802RAW-WWG)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- SKF Scotseal Plusxl Seal, 39979 (39979)
- SKF NBR, single lip, grease seal, Bore-Tite (13612)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (21749)
- SKF Shaft Seal, 2-5/8 x 3-39/64 x 3/8", CRW1, NBR (26237)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24445)
- SKF Grease Seals, 6904 (6904)
- CTA MANUFACTURING Slide Hammer Bearing Puller (8077)
- Skf Automotive Engine Gaskets & Seals