Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1 x 2-3/64 x 1/4", CRWA1, Nitrile
Mfr # 10157
Zoro # G9628342
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 in
- Outside Dia. 2 3/64 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 10157
- Zoro # G9628342
- UPC # 085311008648
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 2 3/64 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 2.047 in |
Inside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1 in, Outside Diameter 2.047 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Hydropnic Pump 1200Gph (505355)
- DISCO Blk Flat Top Phil Screws 10X1/2" 1/2"OD Washer PK100 (9205PK)
- DONALDSON Fuel Filter, Spin-On, P552203 (P552203)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- SKF Shaft Seal, 1 x 1-31/64 x 3/16", HM14, Nitrile (9859)
- SKF Shaft Seal, 1-9/16 x 2-1/8 x 5/16", CRW1, NBR (15517)
- SKF Shaft Seal, 1 x 1-7/8 x 1/4", CRW1, Nitrile Rubber (10075)
- SKF Shaft Seal, 2-1/16 x 3 x 3/8", CRW1, Nitrile (20594)
- SKF Shaft Seal, 1 x 1-37/64 x 5/16", CRWA1, Nitrile (9907)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (60028)
- MAHLE Exhaust Pipe Flange Gasket, F31804 (F31804)
- Skf Engine Gaskets, Seals & O-Rings