Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1 x 1-7/8 x 1/4", CRW1, Nitrile Rubber
Mfr # 10075
Zoro # G2703261
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 7/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 10075
- Zoro # G2703261
- UPC # 085311008518
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 7/8 in |
Width | 1/4 in |
Inside Diameter | 1 in |
Overall Width | 0.25 in |
Outside Diameter | 1.874 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 1.874 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- MAIN FILTER GARDNER DENVER EFC89675429 Replacement/Interchange Spin-On Filter (MF0057996)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (26299)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (21840)
- SKF Shaft Seal, 1-3/8 x 2-3/32 x 5/16", CRWA1, NBR (13602)
- SKF Shaft Seal, 1-23/32 x 2-9/16 x 5/16", CRWA1 (17144)
- SKF NBR, single lip, Wave oil seal (97545)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (10129)
- SKF NBR, single lip, grease seal, Bore-Tite (20044)
- Skf Automotive Engine Gaskets & Seals