Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1 x 1-27/32 x 1/4", CRW1, Nitrile
Mfr # 10071
Zoro # G9395102
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 in
- Outside Dia. 1 27/32 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 10071
- Zoro # G9395102
- UPC # 085311008495
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 27/32 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 1.851 in |
Inside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1 in, Outside Diameter 1.851 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 5.09 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK LIGHT BAR BRACKETS (PR) (91006)
- HI-LIFT JACK 60" HI-LIFT PJ HARRAH SIGNATURE EDITION JACK, 7000 LB. CAPACITY(4660 R (PJ-605PC)
- AUTO VENTSHADE 07-13 SILVERADO 1500 AEROSKIN HOODPROTECTOR-SMOKE (322002)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", HM14, Nitrile (10074)
- SKF Shaft Seal, 1-1/2 x 2 x 5/16", CRW1, Nitrile (14855)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- SKF Shaft Seal, 1-5/8 x 2-7/16 x 5/16", CRW1, NBR (16180)
- SKF Shaft Seal, 1-13/64 x 2-1/4 x 1/4", CRW1, NBR (11914)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (38731)
- APEX AUTOMOTIVE PARTS Engine Main Bearing Gasket Set, ABS371 (ABS371)
- Skf Engine Gaskets, Seals & O-Rings