Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR
Mfr # 15635
Zoro # G9627615
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 9/16 in
- Outside Dia. 2 1/2 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 15635
- Zoro # G9627615
- UPC # 085311015851
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 9/16 in |
Outside Dia. | 2 1/2 in |
Width | 5/16 in |
Inside Diameter | 1.563 in |
Overall Width | 0.313 in |
Outside Diameter | 2.502 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.563 in, Outside Diameter 2.502 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.9 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Engine Oil Filter, 041-8136 (041-8136)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7215 (7215)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- SMARTWASHER Nozzle Kit (14221)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRW1, NBR (15655)
- SKF Manual Transmission Countershaft Bearing, C1086-Q (C1086-Q)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- SKF Engine Crankshaft Repair Sleeve, 99360 (99360)
- SKF Needle Bearing, B2812 (B2812)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- ALL BALLS Cv Boot Kit (19-5033)
- Skf Transmission Parts & Components