Shop All Wheel Bearings
Skf
Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR
Mfr # 18581
Zoro # G2276368
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 2 5/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 18581
- Zoro # G2276368
- UPC # 085311020176
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 5/8 in |
Width | 5/16 in |
Inside Diameter | 1.875 in |
Overall Width | 0.313 in |
Outside Diameter | 2.623 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Bumper Vise Mount (5201015)
- UWS Crossover Truck Tool Box, 69", EC10473 (EC10473)
- BOARDWALK Polystyrene Vehicle Brush w/Vinyl Bumper, 2 1/2" Bristles, 10" Brush (BWK8410)
- LISLE Combustion Leak Detector (75500)
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 21/64", HM14, NBR (18603)
- SKF Wheel Bearing and Hub Assembly, BR930329 (BR930329)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRWA1, NBR (17387)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- SKF Wheel Seal - Rear, 28746 (28746)
- SKF Oil Fill Hubcap, 1612 (1612)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (11224)
- Skf Wheel Bearings