Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-7/8 x 2-1/2 x 5/16", CRW1, NBR
Mfr # 18565
Zoro # G9627396
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 2 1/2 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 18565
- Zoro # G9627396
- UPC # 085311020152
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 1/2 in |
Width | 5/16 in |
Inside Diameter | 1.875 in |
Outside Diameter | 2.502 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.875 in, Outside Diameter 2.502 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 400A ANL Fuse (509306-001)
- GROTE Wire, 3 Cond, PVC, 14 ga., 100 ft. (82-5520)
- ASTRO PNEUMATIC Air Windshield Remover, Blade Set, 3 pcs. (WINDKO)
- WALKER EXHAUST Catalytic Converter, 82669 (82669)
- SKF Manual Transmission Seal, 19970 (19970)
- SKF Shaft Sleeve, Dia. 1.607 in. to 1.614 in. (99163)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- SKF Shaft Sleeve, Dia. 2.057 in. to 2.063 in. (99205)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- SKF Automatic Transmission Oil Pump Seal, 15712 (15712)
- Skf Transmission Parts & Components