Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-5/8 x 2-5/8 x 5/16", CRWA1, NBR
Mfr # 16315
Zoro # G9627554
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 5/8 in
- Outside Dia. 2 5/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 16315
- Zoro # G9627554
- UPC # 085311017008
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Width | 5/16 in |
Outside Diameter | 2.623 in |
Overall Width | 0.313 in |
Inside Diameter | 1.625 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.625 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 14 oz Extreme Pressure Grease Cartridge (100434)
- SG TOOL AID Terminal Crimper for 20 & 22 Gage Deutsch Closed Barrel Terminals (18890)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- LISLE Low Profile Filter Socket Set 7Pc (13270)
- SKF Shaft Seal, 1-5/8 x 2-5/8 x 5/16", CRW1, NBR (16314)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (13661)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (57510)
- SKF Shaft Seal, 3-3/8 x 4-7/16 x 3/8", CRW1, NBR (33700)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- SKF SCOTSEAL CLASSIC SEAL (46305)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (9347)
- Skf Automotive Engine Gaskets & Seals