Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRWA1, NBR
Mfr # 13052
Zoro # G1956626
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 5/16 in
- Outside Dia. 2 1/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Product Information
- Brand Skf
- MFR # 13052
- Zoro # G1956626
- UPC # 085311012034
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 5/16 in |
Outside Dia. | 2 1/16 in |
Width | 5/16 in |
Outside Diameter | 2.062 in |
Inside Diameter | 1.313 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.313 in, Outside Diameter 2.062 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,540 RPM, Maximum Surface Speed 6.2 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Coolant Hose, ID 2 1/4 In (5515-225)
- SEACHOICE Adjustable Engine Flusher (18331)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-7/8 In (BT9382)
- MO-CLAMP Nylon Sling (6300)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRW1, NBR (13050)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25100)
- SKF Rod Wiper Seal, 504262 (504262)
- SKF Grease Seals, 32397 (32397)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- SKF Grease Seals, 9815 (9815)
- TIMKEN Timken Seal, 471795 (471795)
- Skf Automotive Engine Gaskets & Seals